ProLine® XE 40 gal Short 5.5kW 2-Element Residential Electric Water Heater

Part #SENX40DXRS55M  |  Item #5076827  |  Manufacturer Part #100234016

Capacity:

40 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic user interface features touchscreen display, multiple operating modes helps save money with energy saver and vacation modes available, diagnostic feedback, and dry fire protection
  • Dual 5500 watt elements for the fastest recovery and reliable operation with Incoloy stainless steel elements last longerthan standard copper elements
  • Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
  • Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
  • Certified to UL 174 for household electric water heaters

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Capacity: 40 gal

Collection: ProLine® XE

Color Finish: Grey

Color Finish Category: Greys

Diameter: 20-1/2 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: Yes

First Hour Rating: 60

Flow Rate: 25 gph

GSA Approved: No

Green: [Yes, Energy Star]

Height: 49-3/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: [Foam, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Type: SENX40DXRS55M

UL Listed: UL 174

Uniform Energy Factor UEF : 0.93

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 5.5