ProLine® XE 50 gal Tall 45 MBH Residential Natural Gas Water Heater

Part #SGS650YBPDT  |  Item #3356588  |  Manufacturer Part #100304762

$4,436.00 EACH

Capacity:

50 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: State Industries ProLine® XE 50 gal Tall 45 MBH Residential Natural Gas Water Heater /$4,436.00

Product Details

  • This ProLine® direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Environmentally friendly non-CFC foam insulation
  • CSA certified and ASME rated T&P relief valve
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve

Specifications

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 45000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1, CSA 4.3

Capacity: 50 gal

Collection: ProLine® XE

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Reduced Nox

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Energy Star Compliant: Yes

First Hour Rating: 93

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 50.3 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 67-1/2 in

High Pressure: 150

Ignition System: Hot Surface Ignition

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

MBH: 45

Material: Aluminum, Foam, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Power Direct Vent

Volts: 110/120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall