55 gal. Tall 5.5kW 2-Element Residential Electric Water Heater with Electronic Display
ProLine® XE 55 gal. Tall 5.5kW 2-Element Residential Electric Water Heater with Electronic Display
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for grid connectivity via optional CTA-2045 port adapter and 3rd party communication module
- Sounds an auditable alarm when water is detected
- Touchscreen display
- Provides superior corrosion resistance compared to industry standard glass lining
- Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Dual 5500 watt elements for the fastest recovery and reliable operation
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- ProLine® XE
- Diameter:
- 24 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 72
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 25 gph
- GSA Approved:
- No
- Height:
- 56-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Copper, Incoloy, Magnesium, Stainless Steel
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Product Type:
- Water Heater
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 5.5 kW