• Cart

DESCRIPTION

  • Flue damper model
  • Vent size: 6"

State Industries SandBlaster® 100 gal. 199 MBH Natural Gas Aluminum Water Heater

SSBD100199NE

Capacity:

100 gal

SPECIFICATIONS

ASME Specifications
ASME A150
BTU
199000
Capacity
100 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
75 in
MBH
199
Material
Aluminum
Power Source
Gas
Water Heater Type
Tall

Print

  • QUANTITY

0 item(s) added to Cart Checkout Now