State Industries

SandBlaster® 75 gal. 70 MBH Natural Gas Aluminum Water Heater

Part #SSDV7570NE  |  Manufacturer Part #9281114001

Capacity:

75 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Turbo-Force Ring self-cleaning feature
  • Labor replacement allowance available
  • Non-condensing design
  • Integral automatic blower
  • Reinforced tank design for longer life
  • Removable lanced-port steel burner
  • Multiple aluminum anode rods

Documents

Specifications

ASME Specifications: ASME A150

Capacity: 75 gal

Collection: SandBlaster®

Color Finish: White

Diameter: 26 in

Fuel Type: Natural Gas

Height: 70-5/8 in

MBH: 70

Material: Aluminum

Power Source: Gas

Type: SSDV7570NE

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall