Select® 19 gal Junior 6kW 1-Element Residential Electric Water Heater

Part #SES620SOMSPPY45  |  Item #3977261  |  Manufacturer Part #100118522

Capacity:

19 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design has side mounted plumbing and electrical connections (optional top-mounted water connections for field conversion)
  • Designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our standard residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type drain valve
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • 6 ear limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 19 gal

Collection: Select®

Diameter: 18 in

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 24-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Lining of Tank: Glass

Material: Aluminum

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: SES620SOMSPPY45

UL Listed: Yes

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Junior

Watts: 6