Select® 40 gal Tall 38 MBH Residential Propane Water Heater

Part #SGS640HBDSM  |  Item #3514963  |  Manufacturer Part #100210120

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Environmentally friendly non-CFC foam insulation
  • Green Choice® eco-friendly gas burner
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 38000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Collection: Select®

Depth: 25-1/4 in

Diameter: 22-1/4 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: No

First Hour Rating: 73

Flow Rate: 41 gph

Fuel Type: Propane

Height: 68 in

Ignition System: Piezo Igniter

Lining of Tank: Glass

MBH: 38

Material: Magnesium, Plastic

Material Type: Polymer

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 400 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Direct Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall