State Industries
Select® 50 gal Tall 42 MBH Residential Natural Gas Water Heater
Part #SGS650YBDSLDM | Item #4918065 | Manufacturer Part #100210265
Capacity:
50 galProduct Details
- This ProLine direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
- Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Environmentally friendly non-CFC foam insulation
- Green Choice® eco-friendly gas burner
- Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples factory installed for faster installation
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 42000
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 50 gal
Collection: Select®
Depth: 25-1/4 in
Diameter: 22 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Energy Star Compliant: No
First Hour Rating: 87
Flow Rate: 45 gph
Fuel Type: Natural Gas
Height: 76 in
Ignition System: Piezo Igniter
Lining of Tank: Glass
MBH: 42
Material: [Magnesium, Plastic]
Material Type: Polymer
Power Source: Gas
Supply Pipe Connection: 3/4 in
Temperature Range: Up to 400 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.6
Vent Type: Direct Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall