Lower Sensor Probe
Lower Sensor Probe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- BTH 150(A), BTH 199(A), BTH 250(A), Model BTH 120(A), Series 300/301
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Probe