Natural Gas Burner Assembly Kit for Series 100
Natural Gas Burner Assembly Kit for Series 100
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Series 100
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2-3/4 in
- Diameter:
- 16 in
- Fuel Type:
- Natural Gas
- Height:
- 18 in
- Length:
- 11 in
- Material:
- Metal
- Power Source:
- Gas
- Product Type:
- Natural Gas Burner Assembly
- Smart Home Enabled:
- No
- Width:
- 3/4 in