50 gal. Lowboy Light Duty 3 kW 2 Element Commercial Electric Water Heater
Patriot™ 50 gal. Lowboy Light Duty 3 kW 2 Element Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Coating:
- Glass
- Collection:
- Patriot™
- Diameter:
- 26-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 32-1/4 in
- Maximum Temperature:
- 181
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy, Light Duty
- Watts:
- 3 kW