51 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Patriot™ 51 gal. Lowboy 4.5 kW Commercial Electric Water Heater
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thirteen sizes; 6 thru 119 gallon capacity. Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- PATRIOT light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Simplified circuitry and color coded for ease of service
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Factory-installed. Just bring the service to heater and connect to block
- 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block with limited exceptions
- UL approved field conversion
- Anode rod for maximum corrosion protection
Specifications
- Application:
- Commercial
- Capacity:
- 51 gal
- Collection:
- Patriot™
- Diameter:
- 26-1/2 in
- Height:
- 36 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW