50 gal. 150 MBH Commercial Natural Gas Water Heater
Polaris™ 50 gal. 150 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Diameter:
- 22 in
- Fuel Type:
- Natural Gas
- Height:
- 63-3/4 in
- Lining of Tank:
- Glass
- MBH:
- 150
- Maximum Temperature:
- 120
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Vent Type:
- Power Direct Vent
- Water Heater Capacity Range:
- 41 - 50 gal