75 gal. Tall 100 MBH Residential Propane Water Heater
Premier® 75 gal. Tall 100 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced electronic control features an exclusive State designed touch display control system,, precise temperature control, and built in diagnostics and operational information
- Condensing design offers high efficiency operation with up to 0.88 Uniform Energy Factor (96% thermal efficiency) to save money on operating costs and is equipped with condensate drain tee
- This Premier power direct vent gas water heater is Energy Star qualified
- CSA certified and ASME rated T&P relief valve
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Heavy duty anodic protection provides even more protection against corrosion
- Top fired ultra low NOx gas burner
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- 6 year limited tank and parts warranty
- Maximum hydrostatic working pressure 150 PSI
Documents
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 75 gal
- Collection:
- Premier®
- Diameter:
- 27-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 130
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 64-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 100
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.86
- Vent Type:
- Power Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall