State
ProLine® 30 gal. Tall 3.5kW 2-Element Residential Electric Mobile Home Water Heater
Part #SEN630DMHT35 | Item #7952779 | Manufacturer Part #100317023
Capacity:
30 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- For ease of installation in mobile home applications
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rod
- Screw-in, direct immersion, 3500W/240V or 3000W/120V heating elements for maximum efficiency
- Provides superior corrosion resistance compared to industry standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- Designed for easy operation, this valve includes an integral screwdriver slot that features a ¼ turn (open/close) radius, which not only permits full straight-through water flow but also a quick and positive shut off
- Meets UBC, CEC and HUD national codes
- Meets the thermal efficiency and standby loss requirements of the U. S. department of energy and current edition of ASHRAE/IESNA 90.1
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 30 gal
Collection: ProLine®
Diameter: 19 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 50
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 14 gph
GSA Approved: No
Height: 46-3/4 in
High Pressure: 150
IAPMO Listed: No
Indoor Outdoor: Indoor
Lining of Tank: Blue Diamond® Glass
Material: Aluminum, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Product Type: Water Heater
UL Listed: UL 174
Uniform Energy Factor UEF : 0.9
Volts: 240V
Water Connections: Side
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Watts: 3.5
-
Call for Pricing
-
Call for Pricing