ProLine® 38 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

Part #SEN640DOLBSG45M  |  Item #9562833  |  Manufacturer Part #100295355

Call for Pricing

Capacity:

38 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual 4500 watt elements for faster recovery and reliable operation
  • Longer lasting stainless steel lower element
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
  • Meets UBC and ICC national codes and listed with CEC

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Capacity: 38 gal

Collection: ProLine®

Diameter: 23 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 51

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 21 gph

GSA Approved: No

Height: 32 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Incoloy, Magnesium, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

UL Listed: UL 174

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 4.5