38 gal. Lowboy 6kW 2-Element Electric Water Heater
ProLine® 38 gal. Lowboy 6kW 2-Element Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ENHANCED HEATING ELEMENTS - Dual 4500 watt elements for faster recovery and reliable operation
- Incoly stainless steel lower element lasts longer than a standard copper element
- HIGHER EFFICIENCY - Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
- COREGARD™ ANODE ROD - Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistance compared to industry-standard glass lining
- ENHANCED-FLOW BRASS DRAIN VALVE
- CODE COMPLIANCE - Meets UBC and ICC National Codes and listed with CEC
- APPROVED FOR MANUFACTURED HOUSING
- DESIGN-LISTED BYUNDERWRITERS LABORATORIES
- 6-YEAR LIMITED TANK AND PARTS WARRANTY
Specifications
- CSA Certified:
- Yes
- Capacity:
- 38 gal
- Collection:
- ProLine®
- Depth:
- 23 in
- Diameter:
- 23 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 51
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 31-3/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Indoor
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Power Source:
- Electric
- Return Pipe Connection:
- 3/4 in
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- SEN640DOLSX63KA90
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW
- Weight:
- 172 lb
- Width:
- 23 in