State
ProLine® 40 gal. Short 5.5kW 2-Element Residential Electric Water Heater
Part #SEN640DORS55 | Item #5146670 | Manufacturer Part #100234075
Call for Pricing
Type:
SEN640DORS55Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Residential
CEC Compliant: For Sale in CA
Capacity: 40 gal
Collection: ProLine®
Type: SEN640DORS55
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Short
Watts: 5.5