ProLine® 50 gal. Tall 50 MBH Residential Natural Gas Water Heater

Part #SGS650RCUTGKAN  |  Item #9562886  |  Manufacturer Part #100262252

Call for Pricing

Capacity:

50 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • Green choice® gas burner
  • Self-cleaning dip tube
  • Coregard™ anode rod
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push-button piezo ignitor
  • Blue Diamond® glass coating

Specifications

Application: Residential

BTU: 50000

CEC Compliant: Not for Sale in CA

Capacity: 50 gal

Collection: ProLine®

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

Energy Star Compliant: No

First Hour Rating: 91

Flow Rate: 51 gph

Fuel Type: Natural Gas

Height: 61 in

Ignition System: Push Button Spark Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 50

Material: Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.6

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall