74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (not recommended for 180 degree F sanitizing
- Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- This ProLine high capacity atmospheric vent residential gas water heater features highest recoveries with capacity/input combinations up to 98 gallons/75,100 BTU's produce recoveries up to 81 gallons per hour
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Nipples are factory installed for faster installation
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- 10 year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 75100
- CSA Certified:
- CSA 4.3
- Capacity:
- 74 gal
- Collection:
- ProLine®
- Diameter:
- 26-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 125
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fuel Type:
- Natural Gas
- Height:
- 61 in
- Ignition System:
- Piezo Igniter
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 75.1
- Material:
- Stainless Steel
- Material Type:
- Polymer
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall