ProLine® 98 gal. Tall 75.1 MBH Residential Propane Water Heater

Part #SGS6100CRRT  |  Item #2837424  |  Manufacturer Part #100280239

$6,444.00 EACH

Capacity:

98 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: State ProLine® 98 gal. Tall 75.1 MBH Residential Propane Water Heater /$6,444.00

Product Details

  • This ProLine high capacity atmospheric vent residential gas water heater features highest recoveries with capacity/input combinations up to 98 gallons/75,100 BTU's produce recoveries up to 81 gallons per hour
  • Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (NOT recommended for 180 degree F sanitizing
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup, maximizes hot water output and is made from long lasting Pex cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Nipples are factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6 year limited tank and parts warranty

Documents

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 75100

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 98 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 27-3/4 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: No

First Hour Rating: 170

Flow Rate: 81 gph

Fuel Type: Propane

Height: 68-1/2 in

Ignition System: Piezo Igniter

Installation Type: Vertical Mount

MBH: 75.1

Material: Aluminum, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 1-1/4 in

Uniform Energy Factor UEF : 0.58

Vent Type: Atmospheric Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall