40 gal. Tall 5.5kW 2-Element Electric Water Heater
ProLine® Master 40 gal. Tall 5.5kW 2-Element Electric Water Heater
Frequently Purchased Together
Product Details
- ELECTRONIC CONTROLS WITH WIFICONNECTIVITY
- REMOTE CONTROL THROUGH THESTATE APP
- LEAK DETECTION SENSOR - Sounds an audible alarm when water is detected
- AUTOMATIC SHUT-OFF VALVE - Closes valve on incoming cold water inlet when leak is detected
- ENHANCED HEATING ELEMENTS - Dual 5500 watt elements for the fastest recovery and reliable operation
- HIGH ENERGY FACTORS - Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield ahigh Energy Factor that maximizes savings on operating costs
- SELF CLEANING DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output. Made from longlisting PEX cross-linked polymer
- COREGARD™ ANODE ROD - Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistance compared to industry-standard glass lining
- 8-YEAR LIMITED TANK AND PARTS WARRANTY
Specifications
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Collection:
- ProLine® Master
- Depth:
- 20 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 63
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 60-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Indoor
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Power Source:
- Electric
- Return Pipe Connection:
- 3/4 in
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 5.5 kW
- Weight:
- 106 lb
- Width:
- 20 in