ProLine® XE 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #SGS650UBPDTKA90  |  Item #9515567  |  Manufacturer Part #100330044

Call for Pricing

Capacity:

50 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Combined horizontal and vertical vent runs up to 180 equivalent feet with 4” diameter venting (ABS, PVC, CPVC and polypropylene)
  • Two-pipe sealed combustion system uses outside air, eliminating problems caused by insufficient indoor ventilation
  • Reduced NOx emissions comply with air quality management district regulations
  • All models meet the Energy Star® requirement and may also qualify for local utility and rebate programs
  • “Environmentally-friendly” foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • Built-in heat traps on the water inlet and outlet reduce the amount of heat lost through piping
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • More robust and reliable than standing pilot, and reduces energy consumption
  • Provides superior corrosion resistance compared to industry standard glass lining
  • State-of-the-art electronic gas control provides more precise temperature control

Specifications

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1, CSA 4.3

Capacity: 50 gal

Collection: ProLine® XE

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 75

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 43 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 67-1/2 in

High Pressure: 150

Ignition System: Hot Surface Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 40

Power Source: Gas

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Direct Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall