50 gal. Tall 40 MBH Residential Natural Gas Water Heater
ProLine® XE 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Only ENERGY STAR® qualified heater that does not require electricity
- Driven by a gas actuator
- Increases efficiency as it automatically opens and closes to reduce heat loss in the standby mode
- Uses 3 in. or 4 in. B-Vent
- Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
- Available in natural gas only
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 75
- Fuel Type:
- Natural Gas
- Height:
- 61-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall