50 gal. Tall 42 MBH Residential Natural Gas Water Heater
ProLine® XE 50 gal. Tall 42 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Solid brass, tamper resistant, enhanced-flow, ball type, valve
- Thanks to the improved technology, the inlet tube features water jets that redirect incoming cold water into the tank, creating turbulence, which helps reduce lime build-up, therefore maintaining heater efficiency
- Top-mounted T&P relief valve available as an option
- Screwdriver slot features a 1/4 turn radius, for straight-through water flow and a quick and positive shut off
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
Specifications
- AMP:
- 5
- Application:
- Residential
- BTU:
- 42000
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 50 gal
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 81
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 42.6 gph
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 65-5/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 42
- Material:
- Aluminum, Stainless Steel
- Material Type:
- Polymer
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Vent
- Volts:
- 110/120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall