Residential Gas Boiler 199.99 MBH Natural Gas

You last purchased this on
 
State

ProLine® XE Residential Gas Boiler 199.99 MBH Natural Gas

  • Fast #
  • Part #SSCB199SN
  • Item #7573524
  • Manufacturer Part #100297243
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® XE Residential Gas Boiler 199.99 MBH Natural Gas

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy Star qualified
  • Available in natural gas or propane
  • This ProLine XE ultra low NOx combi boiler provides high efficiency space heating and domestic hot water in a compact footprint that's easy to install and maintain
  • Air handler interlock priority control for DHW
  • Complies with lead free standard
  • Programming the combi boiler takes less than two minutes and uses plain text rather than number codes
  • Fire tube heat exchanger is an innovative design that increases heat transfer and has lower pressure drop than water tube designs
  • Power direct vent design
  • 10 year limited warranty on heat exchanger in residential applications and 5 year limited warranty on all parts
  • Advanced control technology prevents the cold water sandwich often found with other combi boilers
  • Requires Certification

Specifications

AFUE:
95.00 %
Application:
Residential
BTU:
199999
Boiler Type:
Combi Boiler
CSA Certified:
Yes
Collection:
ProLine® XE
Depth:
18 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
32-1/2 in
Input (MBH):
199.99 MBH
MBH:
199.999
Media:
Hot Water
NSF Certified:
No
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Vent Type:
Power Vent
Volts:
120V
Width:
18-3/4 in