30 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater
Select® 30 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater
Frequently Purchased Together
Product Details
- Higher efficiency - eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
- Coregard™ anode rod - our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Commercial-grade heating elements - dual 4500 watt stainless steel elements for faster recovery and reliable operation
- Code compliance - meets UBC and ICC national codes and listed with CEC
- 6-year limited tank and parts warranty
- Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Blue Diamond® glass coating - provides superior corrosion resistance compared to industry standard glass lining
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 30 gal
- Collection:
- Select®
- Diameter:
- 24 in
- Drain Location:
- Front
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 43
- Fitting Size 1:
- 3/4 in
- Height:
- 31-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.9
- Valve Body Material:
- Brass
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW