1/2 in. Aluminum Clamp
1/2 in. Aluminum Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B36.10
- Diameter - Outside:
- 21/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-89/100 in
- Length:
- 2-19/25 in
- Material:
- Aluminum
- Maximum Temperature:
- 572
- Product Type:
- Clamp
- UL Listed:
- No
- Width:
- 1-1/5 in