1/2 in. Stacking Kit

You last purchased this on
 
Stauff

1/2 in. Stacking Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stauff

1/2 in. Stacking Kit

  • Fast #
  • Part #S40269PPSIP
  • Item #7198844
  • Manufacturer Part #40269PPSIP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Fits Pipe Size:
1/2 in
Maximum Temperature:
215
Product Type:
Stacking Kit
UL Listed:
No