1-1/2 in. Phosphate and Zinc Plated Polypropylene Pipe Clamp

You last purchased this on
 
Stauff

1-1/2 in. Phosphate and Zinc Plated Polypropylene Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stauff

1-1/2 in. Phosphate and Zinc Plated Polypropylene Pipe Clamp

  • Fast #
  • Part #SPAL60483PPDPALAS
  • Item #2240467
  • Manufacturer Part #PAL60483PPDPALASUW15
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Phosphate, Zinc Plated
Diameter - Outside:
48-3/10 mm
FM Approved:
No
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Pipe Clamp
UL Listed:
No