1-1/2 in. Phosphate and Zinc Plated Aluminum Pipe Clamp
1-1/2 in. Phosphate and Zinc Plated Aluminum Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Phosphate, Zinc Plated
- Diameter - Outside:
- 48.03 mm
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-18/25 in
- Material:
- Aluminum, Rubber
- Material Type:
- Santoprene
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Width:
- 1-77/100 in