1 in. Stacking Kit
1 in. Stacking Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Maximum Temperature:
- 215
- Product Type:
- Stacking Kit
- UL Listed:
- No