3 in. Plastic Clamp
3 in. Plastic Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B36.10
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 4-18/25 in
- Length:
- 6-3/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Clamp
- UL Listed:
- No
- Width:
- 2-9/25 in