3kW Steamhead in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: ROUND STEAM HEAD
DELTA UNIVERSAL SHOWERING COMPONENTS: ROUND STEAM HEAD
Manufacturer Part #RP103308PR
You last purchased this on
 
Steamist

3kW Steamhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: ROUND STEAM HEAD
DELTA UNIVERSAL SHOWERING COMPONENTS: ROUND STEAM HEAD
Manufacturer Part #RP103308PR
Steamist

3kW Steamhead in Polished Chrome

  • Fast #
  • Part #STEA3199RPC
  • Item #7332143
  • Manufacturer Part #3199R-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-temperature impact-resistant resin.
  • One-piece design with elevated support for generator
  • Generator Pan for TSG or SMP Steam Generators
  • Internal support to raise generator off bottom of pan
  • Solid brass plumbing connection.
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Length:
24 in
Material:
Plastic
Product Type:
Steamhead
UL Listed:
No
Watts:
3 kW
Width:
11 in