6-1/2 in. Temperature Alert
This product has been replaced by
Manufacturer Part #5COM-CN-016CS
6-1/2 in. Temperature Alert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round Design
- Brushed Nickel Finish
- 3199R Steam head
- Smoothly and evenly disperses steam into steam shower enclosure.
Documents
Specifications
- Brand Model Compatibility:
- HC Series Steam Bath Boilers
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Length:
- 3-1/5 in
- Material:
- Plated Brass
- Width:
- 1-1/5 in