Auto Drain for Models SM-5, SM-7, SM-9 and SM-10 Steambath Generators
This product has been replaced by
Manufacturer Part #AD-208
Auto Drain for Models SM-5, SM-7, SM-9 and SM-10 Steambath Generators
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Steamist® Models SM-5, SM-7, SM-9, and SM-10 Steambath Generators
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Stainless Steel
- UL Listed:
- No
- Volts:
- 208V
- Width:
- 4-1/4 in