On/Off Steam Bath Control with Digital Display in Brushed Nickel

You last purchased this on
 
Steamist

On/Off Steam Bath Control with Digital Display in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Steamist

On/Off Steam Bath Control with Digital Display in Brushed Nickel

  • Fast #
  • Part #STEA150BN
  • Item #3415818
  • Manufacturer Part #150-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Surface mount
  • Includes STEA3199 steam head and 25' cable
  • Size: 3 11/16" x 3 11/16"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Surface Mount
Length:
3-11/16 in
Material:
Brass, Plastic
Width:
3-11/16 in