On/Off Steam Bath Control with Digital Display in Oil Rubbed Bronze

You last purchased this on
 
Steamist

On/Off Steam Bath Control with Digital Display in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Steamist

On/Off Steam Bath Control with Digital Display in Oil Rubbed Bronze

  • Fast #
  • Part #STEA150ORB
  • Item #3415810
  • Manufacturer Part #150-ORB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Surface mount
  • Includes STEA3199 steam head and 25' cable
  • Size: 3 11/16" x 3 11/16"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Surface Mount
Length:
3-11/16 in
Material:
Brass, Plastic
Width:
3-11/16 in