On/Off Steam Bath Control with Digital Display in Polished Nickel
On/Off Steam Bath Control with Digital Display in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surface mount
- Includes STEA3199 steam head and 25' cable
- Size: 3 11/16" x 3 11/16"
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Installation Type:
- Surface Mount
- Length:
- 3-11/16 in
- Material:
- Brass, Plastic
- Width:
- 3-11/16 in