On/Off Steam Bath Control with Preset Timer in Oil Rubbed Bronze
On/Off Steam Bath Control with Preset Timer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 25' cable
- Size: 3 11/16" x 3 11/16"
Documents
Specifications
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 3-3/4 in
- Material:
- Plated Plastic
- Width:
- 3-3/4 in