Polished Nickel Steamhead
This product has been replaced by
Manufacturer Part #RP103310PNPR
Polished Nickel Steamhead
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern Design
- Polished Nickel
- Display Kit
- Smoothly and evenly disperses steam into steam shower enclosure.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Steamhead
- UL Listed:
- No
- Width:
- 3 in