Digital Shower System Valve with Wi-Fi in Brushed Nickel
This product has been replaced by
Manufacturer Part #5CN-550L-SS-PR
ShowerSense™ Digital Shower System Valve with Wi-Fi in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes AromaSense™, AudioSense™ and ChromaSense Spa Options
- Includes Relax and Respiratory AromaSense Essential Oil Canisters
- Total Sense Spa Option Package with "Invisible" AudioSense Speakers
- Invisible speakers mount behind wall
- Thin profile eliminates the need for recessed mounting.
- Includes essential oils
- ChromaSense
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerSense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3/10 in
- GSA Approved:
- No
- Height:
- 4-1/10 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WIFI Enabled:
- Yes
- Width:
- 6-1/5 in