11.5kW Cable in Black
This product has been replaced by
Manufacturer Part #5GA-405
Total Sense™ 11.5kW Cable in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For optional installation with 450 Digital Control.
- Links with free MySteamist application for iPhone or Android mobile device.
- MySteamist Wi-Fi Interface, with 10-foot cable.
- Mobile flexibility allows you to activate preprogrammed user profiles within your home network.
Specifications
- Brand Model Compatibility:
- TSC-450 Control
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Plastic
- Product Type:
- Cable
- UL Listed:
- No
- Watts:
- 11.5 kW
- Width:
- 1-1/2 in