Programmable Wall Mount Bath Control in Oil Rubbed Bronze
Total Sense™ Programmable Wall Mount Bath Control in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Material:
- Metal
- UL Listed:
- No
- Width:
- 4-1/2 in