Round Steambath Digital Controller in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #EP103307RB
Total Sense™ Round Steambath Digital Controller in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round Design
- Oil-Rubbed Bronze Finish
- 250 Digital Steam Shower Control
- Matching 3199 Steam head included
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Will not operate Steamist Spa Options
- Compatible with Steamist TSG or SMP Steam Generators
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- No
- Width:
- 4 in