Wi-Fi Enabled Steam Bath Control in Brushed Bronze
Transitional Wi-Fi Enabled Steam Bath Control in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 ml
- Balances mood, clears the mind.
- "Relax" Essential Oil Bottle
- Patent-pending dual temperature sensors for superior accuracy.
- Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
- Programmable for two user profiles
- Also available in 100 ml bottles for use with AromaSense Spa Option
- Place drops directly on 3199 Steam head
- Matching 3199 Steam head included
- Built-in MySteamist Wi-Fi connectivity
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TSG and SMP Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Transitional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 6-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WIFI Enabled:
- Yes
- Width:
- 4-1/8 in