Steel Barn Door Handle in Black
Steel Barn Door Handle in Black
Frequently Purchased Together
Product Details
- Classis Warehouse Fire Door Style
- 9" Overall Height
- 7-3/8" Center to Center Screw Holes
- 1.5" Projection
- Complete Hardware Kit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7 in
- Material:
- Steel
- Product Type:
- Door Handle
- Size:
- 7 in x 1-24/25 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1-24/25 in