Steel Lockout Hasp 1 in. Jaw Clearance

Part #M420  |  Item #278523  |  Manufacturer Part #420

$5.70 EACH

Length:

4-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lockout by multiple workers at each lockout point
  • Keeps equipment inoperative while repairs or adjustments are being made
  • Heavy gauge steel jaw with red vinyl coated handle
  • Holds up to 6 safety padlocks

Specifications

Coating: Vinyl

Color Finish: Red

Diameter: 1 in

Length: 4-1/2 in

Material: Zinc Plated Steel

Shackle Diameter: 0.28125

Width: 1-3/4 in