1/2 in. 304 Stainless Steel Mini Hanger w/ EPDM Sleeve
1/2 in. 304 Stainless Steel Mini Hanger w/ EPDM Sleeve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- TUBE HANGER TAKE DOWN INSERT
- Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
- MINI HANGER W/ EPDM SLEEVE - 1/2", Used in conjunction with Take Down Style hangers, these inserts help secure the tube once the hanger is tightened.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Color Finish Name:
- Unpolished
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 15 ga
- Length:
- 3/4 in
- Material:
- Stainless, Plastic
- Material Type:
- 304, EPDM
- Origin:
- Global
- Product Type:
- Hanger
- Temperature Range:
- -40 to 300 Deg F
- Weight:
- 0.13 lb