1 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)
1 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HEX NUT WRENCH
- Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
- 25H - ALUMINUM WRENCH-LONG HANDLE - 1", Used to tighten or remove the threaded hex nut that creates a leak-proof, secure, and rigid connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Color Finish Name:
- Unpolished
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 10-3/5 in
- Material:
- Aluminum
- Maximum Capacity:
- 1 in
- Origin:
- Global
- Product Type:
- Nut Wrench
- Weight:
- 0.65 lb